

€66.20/ pieceexcl. VAT
€80.10incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 25 mm |
Number of teeth | 16 |
Execution | Fixed fit |
Pitch circle diameter | 130.2 |
Outer Diameter | 130.9 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2250FT-M/2250FG-M/2250FT-TAB/2250FG-TAB/2251FT-M/2251FG-M/2251FT-TAB/2251FG-TAB/2260FT-M |