

€48.91/ pieceexcl. VAT
€59.18incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 12 |
Execution | Fixed fit |
Pitch circle diameter | 98.14 |
Outer Diameter | 97.9 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2251-2252 |