SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2251-12R30M-DMS

  • ERIKS:12662911
Image 1
Save to list

€48.91/ pieceexcl. VAT

€59.18incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
12
Execution
Fixed fit
Pitch circle diameter
98.14
Outer Diameter
97.9 mm
Material
Polyamide mm
Colour
White
Suitable for
2251-2252