SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2250-16R30M-DMS

  • ERIKS:12662739
Image 1
Save to list

€49.14/ pieceexcl. VAT

€59.46incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
16
Execution
Fixed fit
Pitch circle diameter
130.2
Outer Diameter
130 mm
Material
Polyamide mm
Colour
White
Suitable for
2250