SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2190-17R25M-DMS

  • ERIKS:12662933
Image 1
Save to list

€42.32/ pieceexcl. VAT

€51.21incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
19.05 mm
Pitch
0.75 in
Bore
25 mm
Number of teeth
17
Execution
Fixed fit
Pitch circle diameter
100.7
Outer Diameter
103.4 mm
Material
Polyamide mm
Colour
White
Suitable for
2190FT-2190FG