SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2124-28R25M-DMS

  • ERIKS:12663096
Image 1
Save to list

€85.92/ pieceexcl. VAT

€103.96incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
25 mm
Number of teeth
28
Execution
Fixed fit
Pitch circle diameter
113.4
Outer Diameter
115.4 mm
Material
Polyamide mm
Colour
White
Suitable for
2124