SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2120-36R40M-DMS

  • ERIKS:12663057
Image 1
Save to list

€68.75/ pieceexcl. VAT

€83.19incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
40 mm
Number of teeth
36
Execution
Fixed fit
Pitch circle diameter
145.7
Outer Diameter
147.7 mm
Material
Polyamide mm
Colour
White
Suitable for
2120-2120M-2121