SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2080-32R25M-DMS

  • ERIKS:13681355
Image 1
Save to list

€50.07/ pieceexcl. VAT

€60.58incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
8 mm
Bore
25 mm
Number of teeth
32
Execution
Fixed fit
Pitch circle diameter
81.6
Outer Diameter
81 mm
Material
Polyamide mm
Colour
White
Suitable for
2080