

€40.10/ pieceexcl. VAT
€48.52incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 8 mm |
Bore | 25 mm |
Number of teeth | 24 |
Execution | Fixed fit |
Pitch circle diameter | 61.3 |
Outer Diameter | 60.6 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2080 |