SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 1700-8R30M-DMS

  • ERIKS:13682510
Image 1
Save to list

€66.31/ pieceexcl. VAT

€80.24incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50 mm
Pitch
1.97 in
Bore
30 mm
Number of teeth
8
Execution
Fixed fit
Outer Diameter
136.3 mm
Material
Polyamide mm
Colour
White
Suitable for
1700-1701 TAB-1702-1706-1710-1710CTAB