

€69.58/ pieceexcl. VAT
€84.19incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 50 mm |
Pitch | 1.97 in |
Bore | 23 mm |
Number of teeth | 8 |
Execution | Fixed fit |
Outer Diameter | 136.3 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 1700-1701 TAB-1702-1706-1710-1710CTAB |