SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 1700-10R40M-DMS

  • ERIKS:13676680
Image 1
Save to list

€117.17/ pieceexcl. VAT

€141.78incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50 mm
Pitch
1.97 in
Bore
40 mm
Number of teeth
10
Execution
Fixed fit
Outer Diameter
165.1 mm
Material
Polyamide mm
Colour
White
Suitable for
1700-1701 TAB-1702-1706-1710-1710CTAB