SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-13R90M-DPM-K2

  • ERIKS:13679723
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50.8 mm
Pitch
2 in
Bore
9 mm
Number of teeth
13
Execution
Floating
Pitch circle diameter
212.3
Outer Diameter
215 mm
Material
Polyamide mm
Colour
White
Suitable for
2500RR