

€61.27/ pieceexcl. VAT
€74.14incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 18 |
Execution | Floating |
Pitch circle diameter | 146.27 |
Outer Diameter | 146 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2250 |