

€108.81/ pieceexcl. VAT
€131.66incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCSS |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 34 mm |
Outer ring width | 18 mm |
Dynamic load rating | 16.8 kN |
Static load rating | 13.4 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |