

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UC 200 |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 25 mm |
Outer ring width | 14 mm |
Dynamic load rating | 9.85 kN |
Static load rating | 6.85 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |