

€15.35/ pieceexcl. VAT
€18.57incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UEC |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 31 mm |
Outer ring width | 15 mm |
Dynamic load rating | 10.8 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |