SYSTEM PLAST

SYSTEM PLAST Flexible roller module RG-240H95-WT1000G

  • ERIKS:13681095
Image 1
Save to list

€153.55/ pieceexcl. VAT

€185.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Acetal
Link diameter
24 mm
Colour
White
With mounting profile
Yes
Material profile
Steel, zinc plated
Height
95 mm