Products
Brands
About Eriks
Customer service
BE - English
Home
Flexible roller module RG-240H...
SYSTEM PLAST Flexible roller module RG-240H95-AS1000S
ERIKS:
13681124
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SYSTEM PLAST
Material
Acetal
Link diameter
24 mm
Colour
White
With mounting profile
Yes
Material profile
Stainless steel
Height
95 mm
See all variants
Log in