

€189.27/ pieceexcl. VAT
€229.02incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | Acetal |
Link diameter | 24 mm |
Colour | White |
With mounting profile | Yes |
Material profile | Steel, zinc plated |
Height | 45 mm |