SYSTEM PLAST

SYSTEM PLAST Flexible roller module RG-240H45-WT1000G

  • ERIKS:13681092
Image 1
Save to list

€94.65/ pieceexcl. VAT

€114.53incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Acetal
Link diameter
24 mm
Colour
White
With mounting profile
Yes
Material profile
Steel, zinc plated
Height
45 mm