SYSTEM PLAST

SYSTEM PLAST Flexible roller module RG-240H120-WT2000G

  • ERIKS:13681098
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Acetal
Link diameter
24 mm
Colour
White
With mounting profile
Yes
Material profile
Steel, zinc plated
Height
120 mm