

€223.95/ pieceexcl. VAT
€270.98incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | Acetal |
Link diameter | 24 mm |
Colour | White |
With mounting profile | Yes |
Material profile | Stainless steel |
Height | 120 mm |