SYSTEM PLAST

SYSTEM PLAST Flexible roller module RG-240H120-AS3000S

  • ERIKS:13681103
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Acetal
Link diameter
24 mm
Colour
White
With mounting profile
Yes
Material profile
Stainless steel
Height
120 mm