SYSTEM PLAST

SYSTEM PLAST Flanged bearing unit square Setscrew Locking CS206-30M-OEC

  • ERIKS:12655402
Image 1
Image 2
Image 1
Image 2
TECHNICAL INFORMATION
  • Housing reinforced and protected with polished stainless steel cover.
  • Solid polyamide housing for ultimate strength, no trap for contaminants.
  • Good resistance to highly corrosive chemicals such as acid, organic liquids, detergents.
  • High load capacity.
COMPONENTS
Housing in reinforced polyamide. Cover housing in stainless steel AISI 304-DIN 1.4301. Seals in NBR rubber. Self aligning ball bearing in chrome or stainless steel, pre-lubricated. Nickel plated brass balltype grease nipple. Spacers from nickel plated brass. Safety cap in polypropylene.
Save to list

€60.23/ pieceexcl. VAT

€72.88incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
CS
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
111 mm
Height
111 mm
Centre distance of mounting holes
82.5 mm