SYSTEM PLAST

SYSTEM PLAST Flanged bearing unit square Eccentric Locking Collar CSX207-35ME

  • ERIKS:12655134
Image 1
Image 2
Image 1
Image 2
TECHNICAL INFORMATION
  • Housing reinforced and protected with polished stainless steel cover.
  • Solid polyamide housing for ultimate strength, no trap for contaminants.
  • Good resistance to highly corrosive chemicals such as acid, organic liquids, detergents.
  • High load capacity.
COMPONENTS
Housing in reinforced polyamide. Cover housing in stainless steel AISI 304-DIN 1.4301. Seals in NBR rubber. Self aligning ball bearing in chrome or stainless steel, pre-lubricated. Nickel plated brass balltype grease nipple. Spacers from nickel plated brass. Safety cap in polypropylene.
Save to list

€54.65/ pieceexcl. VAT

€66.13incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
CS
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
111 mm
Height
111 mm
Centre distance of mounting holes
82.5 mm