SYSTEM PLAST

SYSTEM PLAST Flanged bearing unit oval Setscrew Locking UCFLX205-25M-CEC

  • ERIKS:12655093
Image 1
Image 2
Image 1
Image 2
TECHNICAL INFORMATION
  • Types UFL and UCFH have solid polyamide housings for ultimate strength,no trap for contamination ( UCFLX en UCFLXX types have a ribbed back).
  • Good resistance against many corrosive chemicals such as water, oils, greases, petrol, milk, wine, alcoholic beverages.
  • Available in chrome steel and stainless steel (suitable for food, beverage and pharmaceutical industry).
  • Housings also available as complete sealed units for improved protection (wash down resistant version).
  • Max. mis-alignment between shaft and housing: 2.5°
COMPONENTS
Housing in reinforced polyamide. Seals in NBR rubber. High precision self-aligning ball bearings in chrome- or stainless steel, prelubricated. Grease nipples and spacers from nickel plated brass. Washers (where used) in AISI 304 (DIN 1.4301). Safety cap in polypropylene. (When fitted with a stainless steel bearing the grease nipple is in stainless steel).
Save to list

€30.34/ pieceexcl. VAT

€36.71incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
UCFLX
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
120 mm
Height
85 mm
Centre distance of mounting holes
90 mm