




€37.65/ pieceexcl. VAT
€45.56incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCFLX |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 120 mm |
Height | 85 mm |
Centre distance of mounting holes | 90 mm |