SYSTEM PLAST

SYSTEM PLAST Flanged bearing unit oval Eccentric Locking Collar UCFLXX206-30ME

  • ERIKS:12655113
Image 1
Image 2
Image 1
Image 2
TECHNICAL INFORMATION
  • Types UFL and UCFH have solid polyamide housings for ultimate strength,no trap for contamination ( UCFLX en UCFLXX types have a ribbed back).
  • Good resistance against many corrosive chemicals such as water, oils, greases, petrol, milk, wine, alcoholic beverages.
  • Available in chrome steel and stainless steel (suitable for food, beverage and pharmaceutical industry).
  • Housings also available as complete sealed units for improved protection (wash down resistant version).
  • Max. mis-alignment between shaft and housing: 2.5°
COMPONENTS
Housing in reinforced polyamide. Seals in NBR rubber. High precision self-aligning ball bearings in chrome- or stainless steel, prelubricated. Grease nipples and spacers from nickel plated brass. Washers (where used) in AISI 304 (DIN 1.4301). Safety cap in polypropylene. (When fitted with a stainless steel bearing the grease nipple is in stainless steel).
Save to list

€35.75/ pieceexcl. VAT

€43.26incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
UCFLX
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
120 mm
Height
85 mm
Centre distance of mounting holes
90 mm