




€67.94/ pieceexcl. VAT
€82.21incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | CL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 147 mm |
Height | 99 mm |
Centre distance of mounting holes | 117 mm |