SYSTEM PLAST

SYSTEM PLAST Curve track VTC880T450R610T1D

  • ERIKS:13678577
Image 1
Save to list

€186.52/ pieceexcl. VAT

€225.69incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
880TAB-K450 - 2251TAB-K450
Execution
TAB
Number of tracks
1
Width
130 mm
Radius
610 mm
Lead in length
50 mm