SYSTEM PLAST

SYSTEM PLAST Curve track VTC880T325R500T1D

  • ERIKS:13678575
Image 1
Save to list

€147.27/ pieceexcl. VAT

€178.20incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
880TAB-K325 - 880TAB-K330 - 2250TAB-K330 - 2251TAB-K330
Execution
TAB
Number of tracks
1
Width
100 mm
Radius
500 mm
Lead in length
50 mm