SYSTEM PLAST

SYSTEM PLAST Curve track VT882T750R1000T1D

  • ERIKS:13678615
Image 1
Save to list

€691.80/ pieceexcl. VAT

€837.08incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
882TAB-K750
Execution
TAB
Number of tracks
1
Width
200 mm
Radius
1000 mm
Lead in length
50 mm