SYSTEM PLAST

SYSTEM PLAST Curve track VT882T1200R650T1D

  • ERIKS:13678622
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
882TAB-K1200
Execution
TAB
Number of tracks
1
Width
320 mm
Radius
650 mm
Lead in length
50 mm