
€580.00/ pieceexcl. VAT
€701.80incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 882TAB-K1000 |
Execution | TAB |
Number of tracks | 1 |
Width | 270 mm |
Radius | 610 mm |
Lead in length | 50 mm |