
€330.89/ pieceexcl. VAT
€400.38incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 880TAB-K450 |
Execution | TAB |
Number of tracks | 1 |
Width | 130 mm |
Radius | 800 mm |
Lead in length | 50 mm |
Pitch | 120 mm |