SYSTEM PLAST

SYSTEM PLAST Curve track VT880T450R650T1D

  • ERIKS:13678599
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
880TAB-K450
Execution
TAB
Number of tracks
1
Width
130 mm
Radius
650 mm
Lead in length
50 mm
Pitch
120 mm