
€528.26/ pieceexcl. VAT
€639.19incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 2251TAB-K450 |
Execution | TAB |
Number of tracks | 2 |
Width | 250 mm |
Radius | 610 mm |
Lead in length | 50 mm |
Pitch | 120 mm |