
€527.61/ pieceexcl. VAT
€638.41incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 2250TAB-K330 |
Execution | TAB |
Number of tracks | 3 |
Width | 270 mm |
Radius | 500 mm |
Lead in length | 50 mm |
Pitch | 85 mm |