
€341.96/ pieceexcl. VAT
€413.77incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 880TAB-K330 |
Execution | TAB |
Number of tracks | 2 |
Width | 185 mm |
Radius | 500 mm |
Lead in length | 50 mm |
Pitch | 85 mm |