
€686.15/ setexcl. VAT
€830.24incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 1873TAB-K600 |
Execution | TAB |
Number of tracks | 1 |
Width | 170 mm |
Radius | 1000 mm |
Lead in length | 50 mm |