SYSTEM PLAST

SYSTEM PLAST Curve track VT1873T450R800T1D

  • ERIKS:13678639
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
1873TAB-K325
Execution
TAB
Number of tracks
1
Width
130 mm
Radius
800 mm
Lead in length
50 mm