Products
Brands
About Eriks
Customer service
BE - English
Home
Curve track VT1873T450R610T1D
SYSTEM PLAST Curve track VT1873T450R610T1D
ERIKS:
13678637
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
1873TAB-K325
Execution
TAB
Number of tracks
1
Width
130 mm
Radius
610 mm
Lead in length
50 mm
See all variants
Log in