SYSTEM PLAST

SYSTEM PLAST Curve track VT1873T325R500T1D

  • ERIKS:13678628
Image 1
Save to list

€231.68/ pieceexcl. VAT

€280.33incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
1873-1874TAB-K325
Execution
TAB
Number of tracks
1
Width
100 mm
Radius
500 mm
Lead in length
50 mm