Products
Brands
About Eriks
Customer service
BE - English
Home
Curve track VT1873T225R500T1D
SYSTEM PLAST Curve track VT1873T225R500T1D
ERIKS:
13680648
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
1863-1873-1874TAB-K225
Execution
TAB
Number of tracks
1
Width
75 mm
Radius
500 mm
Lead in length
50 mm
See all variants
Log in