SYSTEM PLAST

SYSTEM PLAST Curve track VT1873T1200R1000T1D

  • ERIKS:13678667
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
1873TAB-K1200
Execution
TAB
Number of tracks
1
Width
320 mm
Radius
1000 mm
Lead in length
50 mm