SYSTEM PLAST

SYSTEM PLAST Curve track for Multiflex chain VT1710CT375R250T1D

  • ERIKS:13678579
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
1710CTAB-K375
Execution
Multiflex
Number of tracks
1
Width
110 mm
Radius
250 mm
Lead in length
50 mm