SYSTEM PLAST

SYSTEM PLAST Curve track for Multiflex chain VT1701T-R500T1D

  • ERIKS:13678709
Image 1
Save to list

€204.24/ pieceexcl. VAT

€247.13incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
1701TAB
Execution
Multiflex
Number of tracks
1
Width
100 mm
Radius
500 mm
Lead in length
50 mm