
€116.60/ pieceexcl. VAT
€141.09incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 1701TAB |
Execution | Multiflex |
Number of tracks | 1 |
Width | 100 mm |
Radius | 250 mm |
Lead in length | 50 mm |