SYSTEM PLAST

SYSTEM PLAST Curve track for BEVEL chain VT880B450R610T1D

  • ERIKS:13678564
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
880-K450
Execution
BEVEL
Number of tracks
1
Width
130 mm
Lead in length
50 mm